Hex Nut, 1"-8, Steel, Grade 5, Plain, 55/64 in Ht, 110 PK

  • Mfr # 819954-BR-110

  • Zoro # G006312326


product price: $256.99
/pk 110, $2.34/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade 5
Finish
Plain
Hex Height
55/64 in
Hex Width
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
819954-BR-110
Zoro #
G006312326
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1"-8
Hex Height
55/64 in
Hex Width
1-1/2 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Plain
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch

Description

1"-8 Finished Hex Nuts/Grade 5 Steel/Plain , 110PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.