Hex Nut, 1"-8, Steel, Grade C, Plain, 1-5/8 in Ht, 500 PK

  • Mfr # 675695-BR-500

  • Zoro # G806324857


product price:  $2,745.99
/pk 500, $5.49/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade C
Finish
Plain
Hex Height
1-5/8 in
Hex Width
63/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
675695-BR-500
Zoro #
G806324857
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1"-8
Hex Height
1-5/8 in
Hex Width
63/64 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade C
Finish
Plain
Standards
ASTM A563
System of Measurement
Inch

Description

1"-8 Heavy Hex Nut/A563 Grade C Steel/Plain , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.