Hex Nut, 1/2"-13, 18-8 Stainless Steel, Grade 8, 31/64 in Ht, 100 PK

  • Mfr # 631174-PR-100

  • Zoro # G906324986


product price:  $155.99
/pk 100, $1.56/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Grade 8
Hex Height
31/64 in
Hex Width
7/8 in
Standards
ASTM A194
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
631174-PR-100
Zoro #
G906324986
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-13
Hex Height
31/64 in
Hex Width
7/8 in

Details

Item
Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Grade 8
Standards
ASTM A194
System of Measurement
Inch

Description

1/2"-13 Heavy Hex Nut 18-8 Stainless Steel Grade 8 ASTM A194 , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.