Hex Nut, 1/2"-13, Brass, Brass, 7/16 in Ht, 500 PK

  • Mfr # 508384-BR-500

  • Zoro # G206312423


product price:  $955.99
/pk 500, $1.91/ea
Free Shipping & Returns

Key Features

Thread Size
1/2"-13
Material
Brass
Finish
Brass
Hex Height
7/16 in
Hex Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
508384-BR-500
Zoro #
G206312423
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-13
Hex Height
7/16 in
Hex Width
3/4 in

Details

Item
Hex Nut
Material
Brass
Finish
Brass
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch

Description

1/2"-13 Brass Finished Hex Nuts , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.