Hex Nut, 1/2"-13, Steel, Zinc Plated, 7/16 in Ht, 25 PK

  • Mfr # NB287062P-25

  • Zoro # G606371013


product price:  $46.99
/pk 25, $1.88/ea

Key Features

Thread Size
1/2"-13
Material
Steel
Finish
Zinc Plated
Hex Height
7/16 in
Hex Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NB287062P-25
Zoro #
G606371013
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-13
Hex Height
7/16 in
Hex Width
3/4 in

Details

Item
Hex Nut
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.2.2 2010
System of Measurement
Inch

Description

1/2-13 Slotted Hex Nuts/Steel/Zinc , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.