Hex Nut, 1/2"-20, Steel, Grade 8, Plain, 0.667 in Ht, 100 PK

  • Mfr # 138202-PR-100

  • Zoro # G006322257


product price:  $151.99
/pk 100, $1.52/ea
Free Shipping & Returns

Key Features

Thread Size
1/2"-20
Material
Steel
Material Grade/Class
Grade 8
Finish
Plain
Hex Height
0.667 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138202-PR-100
Zoro #
G006322257
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-20
Hex Height
0.667 in
Hex Width
3/4 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Plain
Standards
SAE J482, SAE J995
System of Measurement
Inch

Description

1/2"-20 High Nuts/Hardened Grade 8 Steel/Plain Finish , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.