Shop NEWPORT FASTENERS
See all product information
Create Account
Hex Nut, 1/2"-20, Steel, Grade 8, Plain, 21/32 in Ht, 800 PK
- Mfr # 921952
- Zoro # G306305400
product price:Â
$
665.99
/pk of 800, $0.83/ea
Free Shipping & Returns
Key Features
Thread Size
1/2"-20
Material
Steel
Material Grade/Class
Grade 8
Finish
Plain
Hex Height
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 921952
- Zoro #
- G306305400
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Grade 8
- Finish
- Plain
- Standards
- SAE J482, SAE J995
- System of Measurement
- Inch
Description
1/2-20 High Hex Nuts/Grade 8/Plain/21/32" Thickness , 800PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.