Hex Nut, 1/4"-20, 18-8 Stainless Steel, Grade 8, 15/64 in Ht, 2000 PK

  • Mfr # 925755-BR-2000

  • Zoro # G606325641


product price:  $369.99
/pk 2000, $0.18/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Grade 8
Hex Height
15/64 in
Hex Width
1/2 in
Standards
ASTM A194
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
925755-BR-2000
Zoro #
G606325641
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Hex Height
15/64 in
Hex Width
1/2 in

Details

Item
Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Grade 8
Standards
ASTM A194
System of Measurement
Inch

Description

1/4"-20 Heavy Hex Nut 18-8 Stainless Steel Grade 8 ASTM A194 , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.