Hex Nut, 1/4"-20, Steel, Grade C, Cadmium Yellow, 7/32 in Ht, 2000 PK

  • Mfr # 152283

  • Zoro # G206310283


product price:  $859.99
/pk 2000, $0.43/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade C
Finish
Cadmium Yellow
Hex Height
7/32 in
Hex Width
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
152283
Zoro #
G206310283
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Hex Height
7/32 in
Hex Width
7/16 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade C
Finish
Cadmium Yellow
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch

Description

MS51967-3/1/4-20 Mil-Spec Finished Hex Nuts/Grade C/Cad Yellow/DFAR Compliant , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.