Shop NEWPORT FASTENERS
See all product information
Create Account
Hex Nut, 1/4"-20, Steel, Plain, 7/32 in Ht, 5000 PK
- Mfr # NB443046B-5000
- Zoro # G606305568
product price:Â
$
315.99
/pk of 5000, $0.06/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Plain
Hex Height
7/32 in
Hex Width
7/16 in
Standards
ANSI/ASME B18.2.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NB443046B-5000
- Zoro #
- G606305568
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- 1/4"-20
- Hex Height
- 7/32 in
- Hex Width
- 7/16 in
Details
- Item
- Hex Nut
- Material
- Steel
- Finish
- Plain
- Standards
- ANSI/ASME B18.2.2
- System of Measurement
- Inch
- Thread Direction
- Left Hand
Description
1/4-20 Finished Hex Nuts/Steel/Plain/Left Hand Thread , 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.