Hex Nut, 1/4"-20, Steel, Zinc Plated, 7/32 in Ht, 100 PK

  • Mfr # NB287046P-100

  • Zoro # G606371075


product price:  $60.39
/pk 100, $0.60/ea

Key Features

Thread Size
1/4"-20
Material
Steel
Finish
Zinc Plated
Hex Height
7/32 in
Hex Width
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NB287046P-100
Zoro #
G606371075
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Hex Height
7/32 in
Hex Width
7/16 in

Details

Item
Hex Nut
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.2.2 2010
System of Measurement
Inch

Description

1/4-20 Slotted Hex Nuts/Steel/Zinc , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.