Hex Nut, 1/4"-28, Steel, Grade 8, Plain, 7/32 in Ht, 100 PK

  • Mfr # 371076-PR-100

  • Zoro # G306310336


product price: $35.15
/pk 100, $0.35/ea

Key Features

Thread Size
1/4"-28
Material
Steel
Material Grade/Class
Grade 8
Finish
Plain
Hex Height
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
371076-PR-100
Zoro #
G306310336
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-28
Hex Height
7/32 in
Hex Width
7/16 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Plain
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch

Description

1/4"-28 Finished Hex Nuts/Grade 8 Steel/Plain Finish , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.