Shop NEWPORT FASTENERS
See all product information
Create Account
Hex Nut, 1/4"-28, Steel, Zinc Yellow Plated, 0.178 to 0.193 in Ht, 5000 PK
- Mfr # 921064
- Zoro # G006325005
product price:Â
$
537.99
/pk of 5000, $0.11/ea
Free Shipping & Returns
Key Features
Thread Size
1/4"-28
Material
Steel
Finish
Zinc Yellow Plated
Hex Height
0.178 to 0.193 in
Hex Width
0.423 to 0.438 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 921064
- Zoro #
- G006325005
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Hex Nut
- Material
- Steel
- Finish
- Zinc Yellow Plated
- Standards
- ASME B18.6.3
- System of Measurement
- Inch
Dimensions
- Thread Size
- 1/4"-28
- Hex Height
- 0.178 to 0.193 in
- Hex Width
- 0.423 to 0.438 in
Description
1/4-28 Hex Machine Screw Nuts/Steel/Zinc Yellow , 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.