Hex Nut, 2-1/2"-12, Steel, Grade 2, Plain, 2-5/32 in Ht, 10 PK

  • Mfr # 725715-BR-10

  • Zoro # G606312320


product price: $387.99
/pk 10, $38.80/ea
Free Shipping & Returns

Key Features

Thread Size
2-1/2"-12
Material
Steel
Material Grade/Class
Grade 2
Finish
Plain
Hex Height
2-5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
725715-BR-10
Zoro #
G606312320
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
2-1/2"-12
Hex Height
2-5/32 in
Hex Width
3-3/4 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Plain
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch

Description

2 1/2"-12 Finished Hex Nuts/Grade 2 Steel/Plain Finish , 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.