Hex Nut, #2-1/4"-4-1/2, Steel, Grade 8, Plain, 1-15/16 in Ht, 12 PK

  • Mfr # 594723-BR-12

  • Zoro # G406312278


product price:  $423.99
/pk 12, $35.33/ea
Free Shipping & Returns

Key Features

Thread Size
#2-1/4"-4-1/2
Material
Steel
Material Grade/Class
Grade 8
Finish
Plain
Hex Height
1-15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
594723-BR-12
Zoro #
G406312278
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#2-1/4"-4-1/2
Hex Height
1-15/16 in
Hex Width
3-3/8 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Plain
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch

Description

2 1/4"-4 1/2 Finished Hex Nuts/Grade 8 Steel/Plain Finish , 12PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.