
Hex Nut, 2-3/4"-4, Steel, Grade 2, Plain, 2-3/8 in Ht, 8 PK
Mfr # 890961-BR-8
Zoro # G506312307
product price: $391.99
/pk 8, $49.00/ea
Free Shipping & Returns
Key Features
Thread Size
2-3/4"-4
Material
Steel
Material Grade/Class
Grade 2
Finish
Plain
Hex Height
2-3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
890961-BR-8
Zoro #
G506312307
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
2-3/4"-4
Hex Height
2-3/8 in
Hex Width
4-1/8 in
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Plain
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch
Description
2 3/4"-4 Finished Hex Nuts/Grade 2 Steel/Plain Finish , 8PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.