Hex Nut, #2-4-1/2, Steel, Plain, 1-23/32 in Ht, 10 PK

  • Mfr # 127763-BR-10

  • Zoro # G606370962


product price: $385.99
/pk 10, $38.60/ea
Free Shipping & Returns

Key Features

Thread Size
#2-4-1/2
Material
Steel
Finish
Plain
Hex Height
1-23/32 in
Hex Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127763-BR-10
Zoro #
G606370962
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#2-4-1/2
Hex Height
1-23/32 in
Hex Width
3 in

Details

Item
Hex Nut
Material
Steel
Finish
Plain
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch

Description

2"-4 1/2 Slotted Finished Hex Nuts/Steel/Plain , 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.