Hex Nut, #2-4-1/2, Steel, Zinc Plated, 1-23/32 in Ht, 10 PK

  • Mfr # 482752-BR-10

  • Zoro # G506371021


product price:  $345.99
/pk 10, $34.60/ea
Free Shipping & Returns

Key Features

Thread Size
#2-4-1/2
Material
Steel
Finish
Zinc Plated
Hex Height
1-23/32 in
Hex Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
482752-BR-10
Zoro #
G506371021
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#2-4-1/2
Hex Height
1-23/32 in
Hex Width
3 in

Details

Item
Hex Nut
Material
Steel
Finish
Zinc Plated
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch

Description

2"-4 1/2 Slotted Finished Hex Nuts/Steel/Zinc Plated , 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.