Hex Nut, #2-4.5, Steel, Grade 2, Zinc Plated, 1-23/32 in Ht, 20 PK

  • Mfr # NB319400B-20

  • Zoro # G006314634


product price:  $336.99
/pk 20, $16.85/ea
Free Shipping & Returns

Key Features

Thread Size
#2-4.5
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Hex Height
1-23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NB319400B-20
Zoro #
G006314634
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#2-4.5
Hex Height
1-23/32 in
Hex Width
3 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch

Description

2-4.5 Finished Hex Nuts/Grade 2 Steel/Zinc , 20PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.