Hex Nut, #2-4.5, Steel, Grade 8, Zinc Yellow, 1-23/32 in Ht, 5 PK

  • Mfr # 282742-PR-5

  • Zoro # G306310534


product price:  $273.99
/pk 5, $54.80/ea
Free Shipping & Returns

Key Features

Thread Size
#2-4.5
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow
Hex Height
1-23/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
282742-PR-5
Zoro #
G306310534
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#2-4.5
Hex Height
1-23/32 in
Hex Width
3 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch

Description

2"-4 1/2 Finished Hex Nuts/Grade 8 Steel/Zinc Yellow Plating , 5PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products