Shop NEWPORT FASTENERS
See all product information
Create Account
Hex Nut, #2-56, Steel, Zinc Yellow Plated, 0.057 to 0.066 in Ht, 10000 PK
- Mfr # 718049
- Zoro # G606325245
product price:Â
$
714.99
/pk of 10000, $0.07/ea
Free Shipping & Returns
Key Features
Thread Size
#2-56
Material
Steel
Finish
Zinc Yellow Plated
Hex Height
0.057 to 0.066 in
Hex Width
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 718049
- Zoro #
- G606325245
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- #2-56
- Hex Height
- 0.057 to 0.066 in
- Hex Width
- 3/16 in
Details
- Item
- Hex Nut
- Material
- Steel
- Finish
- Zinc Yellow Plated
- Standards
- ANSI/ASME B 18.6.3
- System of Measurement
- Inch
Description
2-56 Hex Machine Screw Nuts/Steel/Zinc Yellow , 10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.