Hex Nut, 2"-8, Steel, Grade 2H, Zinc Plated, 1-31/32 in Ht, 60 PK

  • Mfr # 425734-BR-60

  • Zoro # G406353073


product price:  $5,610.99
/pk 60, $93.52/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade 2H
Finish
Zinc Plated
Hex Height
1-31/32 in
Hex Width
3-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
425734-BR-60
Zoro #
G406353073
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
2"-8
Hex Height
1-31/32 in
Hex Width
3-1/8 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2H
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch

Description

2"-8 Structural Nuts/A194 Grade 2H/Zinc Plated, 60PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.