
Hex Nut, 3/4"-10, Steel, Grade 8, Plain, 41/64 in Ht, 275 PK
Mfr # 867210-BR-275
Zoro # G406312520
product price:Â $274.99
/pk 275, $1.00/ea
Free Shipping & Returns
Key Features
Thread Size
3/4"-10
Material
Steel
Material Grade/Class
Grade 8
Finish
Plain
Hex Height
41/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
867210-BR-275
Zoro #
G406312520
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/4"-10
Hex Height
41/64 in
Hex Width
1-1/8 in
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Plain
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch
Description
3/4"-10 Finished Hex Nuts/Grade 8 Steel/Plain Finish , 275PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.