Hex Nut, 3/8"-16, Steel, Grade A, Plain, 0.216 to 0.252 in Ht, 3100 PK
- Mfr # NB289054B-3100
- Zoro # G906324917
product price:Â
$
588.99
/pk of 3100, $0.19/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Hex Height
0.216 to 0.252 in
Hex Width
0.669 to 0.688 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NB289054B-3100
- Zoro #
- G906324917
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- 3/8"-16
- Hex Height
- 0.216 to 0.252 in
- Hex Width
- 0.669 to 0.688 in
Details
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Grade A
- Finish
- Plain
- Standards
- ANSI/ASME B18.2.2-1987
- System of Measurement
- Inch
Description
3/8-16 Heavy Hex Jam Nuts/A563 Grade A/Plain , 3100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.