Hex Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, 7/32 in Ht, 1000 PK

  • Mfr # 841473

  • Zoro # G206325416


product price:  $728.99
/pk 1000, $0.73/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Hex Height
7/32 in
Hex Width
9/16 in
Standards
ANSI/ASME B18.2.2-1987
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
841473
Zoro #
G206325416
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-24
Hex Height
7/32 in
Hex Width
9/16 in

Details

Item
Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Standards
ANSI/ASME B18.2.2-1987
System of Measurement
Inch

Description

3/8-24 Hex Jam Nuts/18-8 Stainless Steel/Width Across Flats: 9/16"/Thickness: 7/32" , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.