
Hex Nut, 3/8"-24, Steel, Grade 2, Plain, 21/64 in Ht, 3000 PK
Mfr # 724644-BR-3000
Zoro # G206312362
product price:Â $354.99
/pk 3000, $0.12/ea
Free Shipping & Returns
Key Features
Thread Size
3/8"-24
Material
Steel
Material Grade/Class
Grade 2
Finish
Plain
Hex Height
21/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
724644-BR-3000
Zoro #
G206312362
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/8"-24
Hex Height
21/64 in
Hex Width
9/16 in
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Plain
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch
Description
3/8"-24 Finished Hex Nuts/Grade 2 Steel/Plain Finish , 3000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.