Hex Nut, 3/8"-24, Steel, Grade 8, Plain, 0.509 in Ht, 100 PK

  • Mfr # 772537-PR-100

  • Zoro # G706324858


product price:  $79.65
/pk 100, $0.80/ea
Free Shipping & Returns

Key Features

Thread Size
3/8"-24
Material
Steel
Material Grade/Class
Grade 8
Finish
Plain
Hex Height
0.509 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
772537-PR-100
Zoro #
G706324858
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-24
Hex Height
0.509 in
Hex Width
9/16 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Plain
Standards
SAE J482, SAE J995
System of Measurement
Inch

Description

3/8"-24 High Nuts/Hardened Grade 8 Steel/Plain Finish , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.