Shop NEWPORT FASTENERS
See all product information
Create Account
Hex Nut, #4-4, Steel, Grade A, Hot Dipped Galvanized, 3-15/16 in Ht, 2 PK
- Mfr # 173274
- Zoro # G106301381
product price:Â
$
1,144.99
/pk of 2, $572.50/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade A
Finish
Hot Dipped Galvanized
Hex Height
3-15/16 in
Hex Width
6-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 173274
- Zoro #
- G106301381
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Grade A
- Finish
- Hot Dipped Galvanized
- Standards
- ASME B18.2.2, SAE J995
- System of Measurement
- Inch
Dimensions
- Thread Size
- #4-4
- Hex Height
- 3-15/16 in
- Hex Width
- 6-1/8 in
Description
4-4 Heavy Hex Nuts/Steel/Hot Dip Galvanized , 2PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.