Hex Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 0.186 to 0.22 in Ht, 100 PK
- Mfr # NB290050P-100
- Zoro # G206324822
product price:Â
$
43.55
/pk of 100, $0.44/ea
Key Features
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Hex Height
0.186 to 0.22 in
Hex Width
0.546 to 0.562 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NB290050P-100
- Zoro #
- G206324822
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Grade A
- Finish
- Zinc Plated
- Standards
- ANSI/ASME B18.2.2-1987
- System of Measurement
- Inch
Dimensions
- Thread Size
- 5/16"-18
- Hex Height
- 0.186 to 0.22 in
- Hex Width
- 0.546 to 0.562 in
Description
5/16-18 Heavy Hex Jam Nuts/A563 Grade A/Zinc , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.