
Hex Nut, 5/8"-11, Steel, Grade 5, Plain, 35/64 in Ht, 450 PK
Mfr # 471632-BR-450
Zoro # G206310313
product price:Â $246.99
/pk 450, $0.55/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade 5
Finish
Plain
Hex Height
35/64 in
Hex Width
15/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
471632-BR-450
Zoro #
G206310313
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/8"-11
Hex Height
35/64 in
Hex Width
15/16 in
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Plain
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch
Description
5/8"-11 Finished Hex Nuts/Grade 5 Steel/Plain , 450PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.