Zoro Homepage

Hex Nut, #6-40, Nylon, 0.114 in Ht, 2500 PK

  • Mfr # 965231

  • Zoro # G206314724


product price: $453.99
/pk 2500, $0.18/ea
Free Shipping & Returns

Key Features

Material
Nylon
Hex Height
0.114 in
Hex Width
5/16 in
Standards
ANSI/ASME B18.6.3
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
965231
Zoro #
G206314724
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-40
Hex Height
0.114 in
Hex Width
5/16 in

Details

Item
Hex Nut
Material
Nylon
Standards
ANSI/ASME B18.6.3
System of Measurement
Inch

Description

6-40 Finished Hex Nut/Nylon , 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.