Shop NEWPORT FASTENERS

Hex Nut, 7/16"-14, Steel, Grade 8, Zinc Yellow, 3/8 in Ht, 1800 PK

  • Mfr # 466953-BR-1800

  • Zoro # G606310210


product price:  $1,553.99
/pk 1800, $0.86/ea
Free Shipping & Returns

Key Features

Thread Size
7/16"-14
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow
Hex Height
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
466953-BR-1800
Zoro #
G606310210
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/16"-14
Hex Height
3/8 in
Hex Width
11/16 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch

Description

7/16"-14 Finished Hex Nuts/Grade 8 Steel/Zinc Yellow Plating , 1800PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.