
Hex Nut, 7/16"-20, Steel, Grade 8, Plain, 3/8 in Ht, 1200 PK
Mfr # 209659-BR-1200
Zoro # G606310432
product price:Â $307.99
/pk 1200, $0.26/ea
Free Shipping & Returns
Key Features
Thread Size
7/16"-20
Material
Steel
Material Grade/Class
Grade 8
Finish
Plain
Hex Height
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209659-BR-1200
Zoro #
G606310432
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
7/16"-20
Hex Height
3/8 in
Hex Width
11/16 in
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Plain
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch
Description
7/16"-20 Finished Hex Nuts/Grade 8 Steel/Plain Finish , 1200PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.