Hex Nut, 7/8"-14, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 250 PK

  • Mfr # 926528-BR-250

  • Zoro # G606314652


product price:  $378.99
/pk 250, $1.52/ea
Free Shipping & Returns

Key Features

Thread Size
7/8"-14
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Hex Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
926528-BR-250
Zoro #
G606314652
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/8"-14
Hex Height
3/4 in
Hex Width
1-5/16 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch

Description

7/8"-14 Finished Hex Nuts/Grade 2 Steel/Zinc Plated , 250PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products