Hex Nut, 7/8"-9, 18-8 Stainless Steel, Grade 8, 55/64 in Ht, 25 PK

  • Mfr # 354666-PR-25

  • Zoro # G906353047


product price:  $184.99
/pk 25, $7.40/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Grade 8
Hex Height
55/64 in
Hex Width
1-7/16 in
Standards
ASTM A194
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
354666-PR-25
Zoro #
G906353047
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/8"-9
Hex Height
55/64 in
Hex Width
1-7/16 in

Details

Item
Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Grade 8
Standards
ASTM A194
System of Measurement
Inch

Description

7/8"-9 Heavy Hex Nut 18-8 Stainless Steel Grade 8 ASTM A194 , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.