Shop NEWPORT FASTENERS
See all product information
Create Account
Hex Nut, #8-32, Steel, Plain, 3/32 in Ht, 10000 PK
- Mfr # 362928
- Zoro # G706322533
product price:Â
$
588.99
/pk 10000, $0.06/ea
Free Shipping & Returns
Key Features
Thread Size
#8-32
Material
Steel
Finish
Plain
Hex Height
3/32 in
Hex Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 362928
- Zoro #
- G706322533
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Hex Nut
- Material
- Steel
- Finish
- Plain
- Standards
- ASME B18.2.2, SAE J995
- System of Measurement
- Inch
Description
8-32x1/4 Small Pattern Hex Machine Screw Nuts/Steel/Zinc/1/4" Across the Flats/3/32" Thick , 10000PK