
Hex Nut, 9/16"-12, Steel, Grade 2, Plain, 31/64 in Ht, 750 PK
Mfr # NB317175B-750
Zoro # G406314500
product price:Â $295.99
/pk 750, $0.39/ea
Free Shipping & Returns
Key Features
Thread Size
9/16"-12
Material
Steel
Material Grade/Class
Grade 2
Finish
Plain
Hex Height
31/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NB317175B-750
Zoro #
G406314500
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
9/16"-12
Hex Height
31/64 in
Hex Width
7/8 in
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Plain
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch
Description
9/16-12 Finished Hex Nuts/Grade 2 Steel/Plain , 750PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.