Shop NEWPORT FASTENERS

Hex Nut, 9/16"-12, Steel, Grade 2, Zinc Yellow, 31/64 in Ht, 1000 PK

  • Mfr # 566257-BR-1000

  • Zoro # G606312535


product price:  $561.99
/pk 1000, $0.56/ea
Free Shipping & Returns

Key Features

Thread Size
9/16"-12
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Yellow
Hex Height
31/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
566257-BR-1000
Zoro #
G606312535
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
9/16"-12
Hex Height
31/64 in
Hex Width
7/8 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Yellow
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch

Description

9/16"-12 Finished Hex Nuts/Grade 2 Steel/Zinc Yellow Plating , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.