Hex Nut, 9/16"-12, Steel, Grade C, Cadmium Yellow, 31/64 in Ht, 250 PK

  • Mfr # 760592

  • Zoro # G706312213


product price:  $665.99
/pk 250, $2.66/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade C
Finish
Cadmium Yellow
Hex Height
31/64 in
Hex Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
760592
Zoro #
G706312213
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
9/16"-12
Hex Height
31/64 in
Hex Width
7/8 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade C
Finish
Cadmium Yellow
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch

Description

MS51967-18/9/16-12 Mil-Spec Finished Hex Nuts/Grade C/Cad Yellow/DFAR Compliant , 250PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.