Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, M10-1.50, Steel, Class 10, Plain, 8 mm Ht, 1500 PK

  • Mfr # 166572-BR-1500

  • Zoro # G606310548


product price: $459.99
/pk 1500, $0.31/ea
Free Shipping & Returns

Key Features

Thread Size
M10-1.50
Material
Steel
Material Grade/Class
Class 10
Finish
Plain
Hex Height
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166572-BR-1500
Zoro #
G606310548
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M10-1.50
Hex Height
8 mm
Hex Width
16.73 to 17 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric

Description

M10-1.50 Finished Hex Nuts/Metric Class 10 Steel/Plain Finish DIN 934 , 1500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.