
Hex Nut, M10-1.50, Steel, Class 6, Zinc Plated, 8 mm Ht, 1500 PK
Mfr # 499169-BR-1500
Zoro # G206312645
product price:Â $297.99
/pk 1500, $0.20/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Class 6
Finish
Zinc Plated
Hex Height
8 mm
Hex Width
16.73 to 17 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
499169-BR-1500
Zoro #
G206312645
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M10-1.50
Hex Height
8 mm
Hex Width
16.73 to 17 mm
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Class 6
Finish
Zinc Plated
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Description
M10-1.50 Finished Hex Nuts/Metric Class 6 Steel/Zinc Plated DIN 934 , 1500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.