
Hex Nut, M10-1.50, Steel, Class 8, Zinc Yellow Plated, 8 mm Ht, 1500 PK
Mfr # 285687-BR-1500
Zoro # G706310264
product price:Â $349.99
/pk 1500, $0.23/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Yellow Plated
Hex Height
8 mm
Hex Width
17 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
285687-BR-1500
Zoro #
G706310264
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M10-1.50
Hex Height
8 mm
Hex Width
17 mm
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Yellow Plated
Standards
DIN 934
System of Measurement
Metric
Description
M10-1.50 Finished Hex Nuts/Metric Class 8 Steel/Zinc Yellow Plating DIN 934 , 1500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.