Shop NEWPORT FASTENERS
See all product information
Create Account
Hex Nut, M5-0.80, Steel, Class 8, Zinc Yellow Plated, 4 mm Ht, 15000 PK
- Mfr # 199891-BR-15000
- Zoro # G206310153
product price:Â
$
466.99
/pk of 15000, $0.03/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Yellow Plated
Hex Height
4 mm
Hex Width
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 199891-BR-15000
- Zoro #
- G206310153
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Class 8
- Finish
- Zinc Yellow Plated
- Standards
- DIN 934
- System of Measurement
- Metric
Dimensions
- Thread Size
- M5-0.80
- Hex Height
- 4 mm
- Hex Width
- 8 mm
Description
M5-0.80 Finished Hex Nuts/Metric Class 8 Steel/Zinc Yellow Plating DIN 934 , 15000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.