Hex Nut, M14-2.00, Stainless Steel, Not Graded, Plain, 11 mm Ht, 500 PK
- Mfr # 299663-BR-500
- Zoro # G206310498
product price:Â
$
488.99
/pk of 500, $0.98/ea
Free Shipping & Returns
Key Features
Thread Size
M14-2.00
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
11 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 299663-BR-500
- Zoro #
- G206310498
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- M14-2.00
- Hex Height
- 11 mm
- Hex Width
- 22 mm
Details
- Item
- Hex Nut
- Material
- Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- Plain
- Standards
- DIN 934
- System of Measurement
- Metric
Description
M14-2.00 Finished Hex Nuts/A4-80 Stainless Steel/DIN 934 , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.