Shop NEWPORT FASTENERS
See all product information
Create Account
Hex Nut, M16-2.00, Steel, Class 6, Zinc Plated, 13 mm Ht, 500 PK
- Mfr # 796892-BR-500
- Zoro # G306312163
product price:Â
$
336.99
/pk of 500, $0.67/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Class 6
Finish
Zinc Plated
Hex Height
13 mm
Hex Width
23.67 to 24 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 796892-BR-500
- Zoro #
- G306312163
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- M16-2.00
- Hex Height
- 13 mm
- Hex Width
- 23.67 to 24 mm
Details
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Class 6
- Finish
- Zinc Plated
- Standards
- DIN 934
- System of Measurement
- Metric
- Thread Type
- Metric
Description
M16-2.00 Finished Hex Nuts/Metric Class 6 Steel/Zinc Plated DIN 934 , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.