Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, M16-2.00, Steel, Class 8, Plain, 13 mm Ht, 500 PK

  • Mfr # 561299-BR-500

  • Zoro # G306312149


product price: $333.99
/pk 500, $0.67/ea
Free Shipping & Returns

Key Features

Thread Size
M16-2.00
Material
Steel
Material Grade/Class
Class 8
Finish
Plain
Hex Height
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561299-BR-500
Zoro #
G306312149
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M16-2.00
Hex Height
13 mm
Hex Width
23.67 to 24 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric

Description

M16-2.00 Finished Hex Nuts/Metric Class 8 Steel/Plain DIN 934 , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.