Hex Nut, M18-2.5, Steel, Class 8, Zinc Plated, 15 mm Ht, 20 PK

  • Mfr # 802729-PR-20

  • Zoro # G506312543


product price:  $48.15
/pk 20, $2.41/ea

Key Features

Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Hex Height
15 mm
Hex Width
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
802729-PR-20
Zoro #
G506312543
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M18-2.5
Hex Height
15 mm
Hex Width
27 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric

Description

M18-2.50 Finished Hex Nuts/Metric Class 8 Steel/Zinc Plated DIN 934 , 20PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.