Hex Nut, M2-0.4, Stainless Steel, Not Graded, Plain, 1.60 mm Ht, 500 PK

  • Mfr # 261631-PR-500

  • Zoro # G506310334


product price:  $42.55
/pk 500, $0.09/ea

Key Features

Thread Size
M2-0.4
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
1.60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261631-PR-500
Zoro #
G506310334
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M2-0.4
Hex Height
1.60 mm
Hex Width
3.82 to 4 mm

Details

Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 934
System of Measurement
Metric

Description

M2-0.40 Finished Hex Nuts/A2-70 Stainless Steel/DIN 934 , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.