Hex Nut, M20-2.5, Steel, Class 8, Plain, 16 mm Ht, 150 PK

  • Mfr # 540305-BR-150

  • Zoro # G606312290


product price: $184.99
/pk 150, $1.23/ea
Free Shipping & Returns

Key Features

Thread Size
M20-2.5
Material
Steel
Material Grade/Class
Class 8
Finish
Plain
Hex Height
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540305-BR-150
Zoro #
G606312290
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M20-2.5
Hex Height
16 mm
Hex Width
29.16 to 30 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric

Description

M20-2.00 Finished Hex Nuts/Metric Class 8 Steel/Plain DIN 934 , 150PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.