Hex Nut, M2.5-0.45, Stainless Steel, Not Graded, Plain, 2 mm Ht, 500 PK

  • Mfr # 733777-PR-500

  • Zoro # G606312252


product price:  $43.55
/pk 500, $0.09/ea

Key Features

Thread Size
M2.5-0.45
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
733777-PR-500
Zoro #
G606312252
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M2.5-0.45
Hex Height
2 mm
Hex Width
4.82 to 5 mm

Details

Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 934
System of Measurement
Metric

Description

M2.5-0.45 Finished Hex Nuts/A2-70 Stainless Steel/DIN 934 , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.